TRUE GLIDE NEW 150 g
893.899
- UNSPSC 15121903
0893899 756 1
0893899 756 1
Clearance
Delivery
In stock delivery from our warehouses.
Heavy-duty, multipurpose synthetic grease with PTFE
Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 1704 Pkg(s)
Units/package: 1 Maximum Quantity: 1704 Pkg(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
10 pieces in stock at Vaughan, ON as of 6:00 AM. Directions. Call: (289) 474-5447
10 pieces in stock at Mississauga, ON as of 6:00 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 150 g |
| EAN | 4099618339073 |
Features
| A synthetic lubricant that provides long-life protection against friction, wear, rust, and corrosion |
| Compatible with most other lubricants and will not run, drip, evaporate or form gummy deposits |
| Will not melt or separate |
| It is an excellent dielectric and operates over a temperature range from -42 to 232 °C (-45 to 450 °F) |
| NSF approved for incidental food contact. NLGI grade 2 |
Applications
Ideal for use on plain, anti-friction, ball, roller and wheel bearings, cams, slides, valves, conveyors, chains, hubs, axles, shocks, springs, etc.
Instructions
Clean and dry area to be treated. When using on bearings, wipe clean before pumping grease to avoid contamination. Do not over-grease, as excessive heating may result. Periodically clean and repack bearings with fresh grease. For best results, purge other greases before use. Re-apply as necessary.